Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX RR010035W WIDE RIBBED MATTING 0.9M X 5M X 6MM BLACK
SPARTEX RR010035W WIDE RIBBED MATTING 0.9M X 5M X 6MM BLACK
Spartex Matting
References
spartex:
UK-RR010035W
rubix:
239A9523
Technical specifications
Thickness
6
mm
Width
900
mm
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : SPARTEX RR010035W WIDE RIBBED MATTING 0.9M X 5M X 6MM BLACK
SPARTEX-RR010035W Spartex Wide Ribbed matting 0.9m x 5m x 6mm Black
Technical specifications
Attributes
Thickness
6
mm
Width
900
mm
Colour
Black
Length
5000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
202.72
excl. VAT
/
Each
£
243.26
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX BF010704 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.6M X 0.9
SPARTEX AD010705C COMFORT DOT ANTI FATIGUE MATTING 1.2M X LINEAR LTR B
GISS 865548 ENTRANCE MAT G-MAT CLEAN DIMENSION MM 900X1500
COBA ORTHOMAT ANTIFAT RIB 0.9 X 18.3 GREY AL060003
COBA ENTRAPLUSH MAT 1.2X1.8M GREY PP060003
SPARTEX SM010060 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 10M X
COBA GS010002 GRIP SAFE 0.6 X 1.2M BLACK
SPARTEX WH010003 HEAVY DUTY ENTRANCE MAT 0.9M X 1.5M BLACK
SPARTEX OU010001 MULTI ZONE ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
COBA DPR010001 DECKPLATE REGEN70 BLACK 0.6MX0.9M
SPARTEX DS061010C DECKTREAD MATTING 1.0M X LINEAR MTR GREY
ROEBUCK PKN6004 CUTTING MAT A4
COBA INSERTION BLACK RUBBER 1.4M X 4.5M X LIN M IRS00003C
WEARWELL 570.58X3X3NBRBK 24/SEVEN SOLID NITRILE 0.91 X 0.91M BLK
COBA COBAMAT INTER MATTING 0.9 X 5M RED