SPARTEX SM010044 ELECTRICAL INSULATION MATTING 0.9M X 2M X 6MM BLACK
Spartex Matting
See technical informationReferences
Spartex:UK-SM010044
Rubix:239A9547
Product details : SPARTEX SM010044 ELECTRICAL INSULATION MATTING 0.9M X 2M X 6MM BLACK
SPARTEX-SM010044 Spartex Electrical Insulation Matting 0.9m x 2m x 6mm Black
Technical specifications
Attributes
| Length | 200 mm |
|---|
Show UNSPSC/ECL@SS
£ 63.06 excl. VAT
/ Each
£ 75.67 incl. VAT
- Usually arrives within 14 working days

