SPARTEX AS060003 COMFORT STAT ESD ANTI FATIGUE MATTING 0.9M X 18.3M GR
Spartex Matting
See technical informationReferences
Spartex:UK-AS060003
Rubix:239A9405
Product details : SPARTEX AS060003 COMFORT STAT ESD ANTI FATIGUE MATTING 0.9M X 18.3M GR
SPARTEX-AS060003 Spartex Comfort Stat ESD anti fatigue matting 0.9m x 18.3m Grey
Technical specifications
Attributes
| Width | 900 mm |
|---|---|
| Colour | grey |
| Length | 18300 mm |
Show UNSPSC/ECL@SS
£ 891.08 excl. VAT
/ Each
£ 1,069.30 incl. VAT
- Usually arrives within 14 working days

