Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX SM010050C5 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 5M X
SPARTEX SM010050C5 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 5M X
Spartex Matting
References
spartex:
UK-SM010050C5
rubix:
239A9559
Technical specifications
Length
500
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX SM010050C5 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 5M X
SPARTEX-SM010050C5 Spartex BS EN 61111 Electrical Insulation Matting 1m x 5m x 3mm Black
Technical specifications
Attributes
Length
500
mm
Class
BS EN 61111:2009
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
258.95
excl. VAT
/
Each
£
310.74
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Check our products from related categories
SPARTEX DS010610 DECKTREAD MATTING 0.59M X 10M BLACK
SPARTEX ESDR020003C ESD RUBBER MATTING 1.2M X 2MM X LINEAR MTR BLUE
COBA ORTHOMAT ANTIFAT RIB 0.9 X 18.3 GREY AL060003
SPARTEX AD010005 COMFORT DOT ANTI FATIGUE MATTING 1.2M X 18.3M BLACK
SPARTEX SM010041 ELECTRICAL INSULATION MATTING 1.2M X 1M X 9MM BLACK
SPARTEX SS070002MN SAFETYSTEP EDGES 75MM X 1M YELLOW
SPARTEX TDE070001M DECK LOCK EDGES 0.48M X 0.18M YELLOW
SPARTEX SM010060C5 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 5M X
GISS 865534 ANTI-FATIGUE TILE G-MAT GRIP
COBA DPR010703C DECKPLATE REGEN70 BLACK/YELLOW BORDERS 0.9MXPER MTR
PRODEC PRCP50 50M X 625MM ROLL CARPET PROTECTOR
COBA ENTRAPLUSH MAT 0.9X1.5M SLATE BLUE PP020002
SPARTEX DS011210 DECKTREAD MATTING 1.2M X 10M BLACK
SPARTEX KS010001 KNEE-SAVER KNEE PAD 530MM X 360MM BLACK
SPARTEX BF010002 BUBBLE ANTI FATIGUE MAT 0.9M X 1.2M BLACK