GISS 865548 ENTRANCE MAT G-MAT CLEAN DIMENSION MM 900X1500
Entrance mat g-mat clean
See technical informationSee documentsReferences
GISS:865548
Rubix:217A5016
EAN:3660338198342

Documents
Product details : GISS 865548 ENTRANCE MAT G-MAT CLEAN DIMENSION MM 900X1500
Universal entrance mat. non-slip bottom and resistant to colour loss
.
With black nozzle edges for more safety .
Environment: internal .
Thickness: 7 mm. .
GUARANTEE 1 YEAR
With black nozzle edges for more safety .
Environment: internal .
Thickness: 7 mm. .
GUARANTEE 1 YEAR
Strengths
Halls, corridors, entrance areas and doors
Technical specifications
Attributes
| Thickness | 7 mm |
|---|---|
| Width | 900 mm |
| Colour | grey |
| Length | 1500 mm |
| Material | short tuft 100% polyamide pvc bottom |
Show UNSPSC/ECL@SS
£ 30.72 excl. VAT
/ Each
£ 36.86 incl. VAT
- In stock: Next day delivery
