Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
COBA TOUGH LOCK BLUE STUD 0.5 X 0.5M X 7MM
COBA TOUGH LOCK BLUE STUD 0.5 X 0.5M X 7MM
Mat COBA Europe
References
coba europe:
TLS020002H
rubix:
2004999
ean:
5060103535019
Product details
Technical specifications
Product details : COBA TOUGH LOCK BLUE STUD 0.5 X 0.5M X 7MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.31
excl. VAT
/
Each
£
31.57
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX RR010025 FINE FLUTED MATTING 1.2M X 5M X 3MM BLACK
SPARTEX TLC010001E INTERLOCKING TILE EDGES 515MM X 80MM X 5MM BLACK
SPARTEX GF010003 GRIP TAPE 102MM X 18.3M BLACK
3M GPCSE2 SAFETY-WALK SLIP RESISTANT TAPE 710 BLK 51MMX18M
3M 8250GY12-6 NOMAD TERRA HEAVY TRAFFIC ENTRANCE MATTING GREY 1.2X6.1M
SPARTEX SM010013 ELECTRICAL INSULATION MATTING 0.9M X 5M X 6MM BLACK
SPARTEX RR010010 FINE FLUTED MATTING 0.9M X 10M X 3MM BLACK
COBA DPR010701 DECKPLATE REGEN70 BLACK/YELLOW BORDERS 0.6MX0.9M
SPARTEX SS070002M SAFETYSTEP EDGES 75MM X 1M YELLOW
COBA COBASWITCH BS EN:61111 - 1M X 4MM X LINEAR M CLASS 2 SM010060C
SPARTEX SD010708C DIAMOND TREAD ANTI FATIGUE MATTING 1.2M X LINEAR MTR
COBA COBAMAT INTER MATTING 0.9 X 5M RED
SPARTEX 59634 CAUTION - ANTI-SLIP MAT 610X150MM5: MISCELLANEOUS
GISS 865536 ANTI-FATIGUE TILE G-MAT GRIP DIMENSION MM BORD MALE
SPARTEX DS060610 DECKTREAD MATTING 0.59M X 10M GREY