Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
COBA DPR010001 DECKPLATE REGEN70 BLACK 0.6MX0.9M
COBA DPR010001 DECKPLATE REGEN70 BLACK 0.6MX0.9M
COBA DPR010001 DECKPLATE REGEN70 BLACK 0.6MX0.9M
References
coba europe:
DPR010001
rubix:
264A0913
ean:
5013745015951
Technical specifications
Thickness
15
mm
Width
600
mm
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : COBA DPR010001 DECKPLATE REGEN70 BLACK 0.6MX0.9M
Technical specifications
Attributes
Thickness
15
mm
Width
600
mm
Colour
Black
Length
900
mm
Material
PVC
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.09
excl. VAT
/
Each
£
81.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX OCP010006 SUPER COMFORT ANTI FATIGUE MATTING 1.2M X 18.3M BLAC
SPARTEX DS020610C DECKTREAD MATTING 0.59M X LINEAR MTR BLUE
SPARTEX WC000003 SAFETY STEP EDGES 0.6M X 0.76M WHITE
SPARTEX OCP010001 SUPER COMFORT ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
SPARTEX SS010007 SAFETYSTEP NITRILE ANTI FATIGUE TILES 0.9M X BLA
GISS 865526 ANTI-FATIGUE MAT G-MAT ONE DIMENSION MM 900 X18300
GISS 868004 GROUND MATTING G-MAT DOT 120CM X 10M
SPARTEX FA010001 FLUTED ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
SPARTEX DAF010002 COMFORT DIAMOND ANTI FATIGUE MATTING 0.9M X 1.5M BLA
SPARTEX SM010042 ELECTRICAL INSULATION MATTING 1.2M X 2M X 9MM BLACK
SPARTEX WC020022 SAFETY STEP EDGES 0.8M X 1.3M BLUE
SPARTEX RR010025W WIDE RIBBED MATTING 1.2M X 5M X 3MM BLACK
SPARTEX ST010001 SAFETYSTEP SOLID ANTI FATIGUE TILES 0.9M X BLACK
SPARTEX SM010060C5 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 5M X
SPARTEX ESDR020001 ESD RUBBER MATTING 0.6M X 10M X 2MM BLUE