Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX SM010043 ELECTRICAL INSULATION MATTING 0.9MX 1M X 6MM BLACK
SPARTEX SM010043 ELECTRICAL INSULATION MATTING 0.9MX 1M X 6MM BLACK
Spartex Matting
References
spartex:
UK-SM010043
rubix:
239A9546
Technical specifications
Length
100
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX SM010043 ELECTRICAL INSULATION MATTING 0.9MX 1M X 6MM BLACK
SPARTEX-SM010043 Spartex Electrical Insulation Matting 0.9mx 1m x 6mm Black
Technical specifications
Attributes
Length
100
mm
Class
BS 921/1976
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.16
excl. VAT
/
Each
£
34.99
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Check our products from related categories
SPARTEX OU010001 MULTI ZONE ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
SPARTEX SM010061 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 1M X 4
COBA TOUGHRIB MAT 0.6 X 0.9M CHARCOAL
COBA OR010001 ORTHOMAT REGEN100 CHARCOAL 0.6MX0.9M
GISS 865538 ANTI-FATIGUE TILE G-MAT TOP DIMENSION MM 900X1500
SPARTEX DS021210C DECKTREAD MATTING 1.2M X LINEAR MTR BLUE
SPARTEX BF010705 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.9M X 1.2
COBA COBAMAT 2210 INDUSTRIAL MATT BLACK 0.9 X 5M
SPARTEX 886142 G-MAT STANDARD BLACK PVC 60CMX10M
SPARTEX DS031210C DECKTREAD MATTING 1.2M X LINEAR MTR RED
SPARTEX GF070002 GRIP TAPE 50MM X 18.3M YELLOW
SPARTEX RR010035W WIDE RIBBED MATTING 0.9M X 5M X 6MM BLACK
SPARTEX ESDR020003 ESD RUBBER MATTING 1.2M X 10M X 2MM BLUE
SPARTEX SS070002M SAFETYSTEP EDGES 75MM X 1M YELLOW
SPARTEX WH060003 HEAVY DUTY ENTRANCE MAT 0.9M X 1.5M GREY