GISS 868057 ELECTRIC MAT G-MAT VOLT CLASS 4/36KV 1X1,5M
Electrician mat g-mat volt
See technical informationSee documentsReferences
GISS:868057
Rubix:217A5014
EAN:3660338219368

Documents
Product details : GISS 868057 ELECTRIC MAT G-MAT VOLT CLASS 4/36KV 1X1,5M
Insulation carpet available in several thicknesses depending on the required class (depending on the work voltage).
.
Excellent for use under an electrical distribution table or equipment with voltage. .
Ribbed surface for a perfect adhesion. Resistant to oils, acids and low temperatures. .
3 YEARS GUARANTEE BS EN61111 standard:2009
Excellent for use under an electrical distribution table or equipment with voltage. .
Ribbed surface for a perfect adhesion. Resistant to oils, acids and low temperatures. .
3 YEARS GUARANTEE BS EN61111 standard:2009
Strengths
Protects against electrical shocks
Resistant to mineral oils.
Technical specifications
Attributes
| Thickness | 5 mm |
|---|---|
| Width | 1000 mm |
| Colour | black |
| Length | 1500 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 162.10 excl. VAT
/ Each
£ 194.52 incl. VAT
- Usually arrives within 14 working days
