Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX SM010060C5 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 5M X
SPARTEX SM010060C5 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 5M X
Spartex Matting
References
spartex:
UK-SM010060C5
rubix:
239A9560
Technical specifications
Length
500
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX SM010060C5 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 5M X
SPARTEX-SM010060C5 Spartex BS EN 61111 Electrical Insulation Matting 1m x 5m x 4mm Black
Technical specifications
Attributes
Length
500
mm
Class
BS EN 61111:2009
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
232.03
excl. VAT
/
Each
£
278.44
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Check our products from related categories
COBA COBASWITCH BS EN:61111 - 1M X 4MM X LINEAR M CLASS 2 SM010060C
3M GPCSE2 SAFETY-WALK SLIP RESISTANT TAPE 710 BLK 51MMX18M
SPARTEX DP010915 DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
SPARTEX ESDR020003 ESD RUBBER MATTING 1.2M X 10M X 2MM BLUE
SPARTEX AD010003C COMFORT DOT ANTI FATIGUE MATTING 0.9M X LINEAR MTR B
COBA ORTHOMAT SAFETY ANTIFAT RIB 0.9 X 1.5
SPARTEX SM010032 ELECTRICAL INSULATION MATTING 0.9M X 2M X 9MM BLACK
SPARTEX SS070002M SAFETYSTEP EDGES 75MM X 1M YELLOW
SPARTEX TDE070001F DECK LOCK EDGES 0.48M X 0.18M YELLOW
SPARTEX SM010050C5 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 5M X
SPARTEX 59695 ANTI-SLIP MAT BLACK/YELLOW CHEVRON 610MM X150MM
COBA DPR010001 DECKPLATE REGEN70 BLACK 0.6MX0.9M
COBA TOUGHRIB MAT 0.9 X 1.2M CHARCOAL
SPARTEX DS011010C DECKTREAD MATTING 1.0M X LINEAR MTR BLACK
SPARTEX KM010001 MULTIGRIP MAT 0.9M X 1.5M BLACK