SPARTEX SD010701 DIAMOND TREAD ANTI FATIGUE MATTING 0.6M X 0.9M BLACK/


Spartex Diamond Tread Anti Fatigue Matting

References
spartex:UK-SD010701
rubix:239A9533
brand logo
brand logo
Technical specifications
Width600 mm
ColourBlack
Length900 mm
See all Specifications

Product details : SPARTEX SD010701 DIAMOND TREAD ANTI FATIGUE MATTING 0.6M X 0.9M BLACK/


Reduce standing fatigue for workers in industry. Dual layer mat provides balance of comfort and wear resistance. Hardwearing top surface ensures a long life in normal use. Checker plate style design suits industrial environments. Self-extinguishing top surface (tested to BS EN 13501-1) provides resilience to many industrial chemicals. High visibility version available with bright yellow borders. Bevelled edges help avoid creating a trip risk.
SPARTEX-SD010701 Spartex Diamond Tread Anti Fatigue Matting 0.6m x 0.9m Black/Yellow

Strengths

Fatigue relief in demanding environments

Technical specifications


Attributes
Width600 mm
ColourBlack
Length900 mm
Secondary colourYellow
Show UNSPSC/ECL@SS
£ 50.55 excl. VAT
/ Each
£ 60.66 incl. VAT
  • Usually arrives within 14 working days