SOLID FATIGUE STEP BLK B1 100 NITR


Coba Solid Fatigue-Step Mat

References
coba europe:ST010001B1
rubix:80021157
ean:5060182983701
brand logo
brand logo
Technical specifications
Thickness18 mm
Width900 mm
ColourBlack
See all Specifications

Product details : SOLID FATIGUE STEP BLK B1 100 NITR


Strengths

Tiles link together to provide a very comfortable anti-fatigue surface
Can withstand temperatures of up to 160ºC and spillage of molten glass
Individual tiles can be moved and replaced with ease
Fully slip tested
Main tiles available in two options:- Standard and Nitrile / B1
Nitrile option has excellent resistance to oils, chemicals and grease
B1 version tested to BS EN 13501 - see datasheet for details
Optional ramped edging in yellow or black

Applications

General Industrial

Technical specifications


Attributes
Thickness18 mm
Width900 mm
ColourBlack
Length900 mm
MaterialStandard - Natural rubber with 25% NBR. Nitrile version - 100% NBR
Show UNSPSC/ECL@SS
£ 237.11 excl. VAT
/ Each
£ 284.53 incl. VAT
  • Usually arrives within 14 working days