Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
COBA OR010003C ORTHOMAT REGEN100 CHARCOAL 0.9MXPER MTR
COBA OR010003C ORTHOMAT REGEN100 CHARCOAL 0.9MXPER MTR
COBA OR010003C ORTHOMAT REGEN100 CHARCOAL 0.9MXPER MTR
References
coba europe:
OR010003C
rubix:
264A0920
ean:
5013745016064
Technical specifications
Thickness
8
mm
Width
900
mm
Colour
Anthracite
See all Specifications
Product details
Technical specifications
Product details : COBA OR010003C ORTHOMAT REGEN100 CHARCOAL 0.9MXPER MTR
Technical specifications
Attributes
Thickness
8
mm
Width
900
mm
Colour
Anthracite
Length
1000
mm
Material
PVC
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.24
excl. VAT
/
Each
£
49.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX RR010030W WIDE RIBBED MATTING 0.9M X 10M X 6MM BLACK
SPARTEX OCP010002 SUPER COMFORT ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
COBA VYNAPLUSH BLACK/BROWN 0.9M X 1.2M VP010504
SPARTEX DS011010C DECKTREAD MATTING 1.0M X LINEAR MTR BLACK
SPARTEX RR010015 FINE FLUTED MATTING 0.9M X 5M X 3MM BLACK
SPARTEX WC000011 CLEANZONE MAT 0.8M X 0.6M WHITE
SPARTEX GF010001 GRIP TAPE 25MM X 18.3M BLACK
COBA TOUGH LOCK BLUE STUD 0.5 X 0.5M X 7MM
SPARTEX DS061010C DECKTREAD MATTING 1.0M X LINEAR MTR GREY
SPARTEX DAF010705C COMFORT DIAMOND ANTI FATIGUE MATTING 1.2M X LINEAR
SPARTEX WH030001 HEAVY DUTY ENTRANCE MAT 0.6M X 0.9M RED
COBA COBAWASH MAT 1.15X1.75M BLACK / BLUE LM010203
SPARTEX SS070002FN SAFETYSTEP EDGES 75MM X 1M YELLOW
SPARTEX SM010050 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 10M X
SPARTEX 886136 G-MAT FOOD RED PVC 90CMX10M