References
Spartex:UK-WH010003
Rubix:239A9607
Product details : SPARTEX WH010003 HEAVY DUTY ENTRANCE MAT 0.9M X 1.5M BLACK
SPARTEX-WH010003 Spartex Heavy Duty Entrance Mat 0.9m x 1.5m Black
Technical specifications
Attributes
| Width | 900 mm |
|---|---|
| Colour | black |
| Length | 1500 mm |
Show UNSPSC/ECL@SS
£ 37.52 excl. VAT
/ Each
£ 45.02 incl. VAT
- Usually arrives within 14 working days

