COBA COBASWITCH BS EN:61111 - 1M X 4MM X LINEAR M CLASS 2 SM010060C


Coba Switch Insulating Mat

References
coba europe:SM010060C
rubix:2524163
ean:5013745001312
brand logo
brand logo
Technical specifications
Thickness3 mm
Width1000 mm
ColourBlack
See all Specifications

Product details : COBA COBASWITCH BS EN:61111 - 1M X 4MM X LINEAR M CLASS 2 SM010060C


Purpose-designed switchboard matting. Suitable for use in high voltage areas. Specifically designed for use in front of open switchboards or high voltage equipment. Product protects operators against electrical shocks

Strengths

Specialist electrical insulating matting to protect operatives from electrical shocks
Conforms to the most recent internationally recognised safety standard IEC 61111:2009 /BS EN 61111:2009
Designed specifically for use in front of switchboards and for other areas with high voltage equipment
Three thicknesses available to meet the different classes of working voltage, Class 0, Class 2 and Class 4
Colour coded on the reverse clearly identifying the working voltage classification
Ribbed surface helps to provide a firmer footing, reducing the risk of slips while improving standing comfort

Applications

High voltage areas
Open switchboards

Technical specifications


Attributes
Thickness3 mm
Width1000 mm
ColourBlack
MaterialEPDM rubber
Show UNSPSC/ECL@SS
£ 63.73 excl. VAT
/ Each
£ 76.48 incl. VAT
  • Usually arrives within 14 working days