Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX AF010703C COMFORT ANTI FATIGUE MATTING 0.9M X LINEAR MTR BLACK
SPARTEX AF010703C COMFORT ANTI FATIGUE MATTING 0.9M X LINEAR MTR BLACK
Spartex Matting
References
spartex:
UK-AF010703C
rubix:
239A9402
Technical specifications
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : SPARTEX AF010703C COMFORT ANTI FATIGUE MATTING 0.9M X LINEAR MTR BLACK
SPARTEX-AF010703C Spartex Comfort Anti Fatigue matting 0.9m x Linear Mtr Black/Yellow
Technical specifications
Attributes
Colour
Black
Secondary colour
Yellow
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.37
excl. VAT
/
Each
£
58.04
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Check our products from related categories
COBA TOUGH LOCK BLUE STUD 0.5 X 0.5M X 7MM
COBA ORTHOMAT SAFETY ANTIFAT RIB 0.9 X 1.5
SPARTEX SS070002F SAFETYSTEP EDGES 75MM X 1M YELLOW
SPARTEX SM010071 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 1M 5MM
SPARTEX SM010010 ELECTRICAL INSULATION MATTING 0.9M X 10M X 6MM BLACK
SPARTEX GF010004 GRIP TAPE 152MM X 18.3M BLACK
SPARTEX DS061210C DECKTREAD MATTING 1.2M X LINEAR MTR GREY
SPARTEX WH060004 HEAVY DUTY ENTRANCE MAT 1.2M X 1.8M GREY
SPARTEX DAF010005 COMFORT DIAMOND ANTI FATIGUE MATTING 1.2M X 18.3M BL
SPARTEX DP010609 DIAMOND TREAD ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
COBA VYNAPLUSH BLACK/RED 1.2M X 1.8M VP010303
SPARTEX TDT010001 DECK LOCK TILES 480MM X BLACK
SPARTEX DS041010 DECKTREAD MATTING 1.0M X 10M GREEN
COBA ENTRAPLUSH MAT 0.9 X 1.5M BROWN PP050002
SPARTEX DS021210 DECKTREAD MATTING 1.2M X 10M BLUE