SPARTEX OCP010002 SUPER COMFORT ANTI FATIGUE MATTING 0.9M X 1.5M BLACK


Spartex Super Comfort Anti Fatigue Matting

References
spartex:UK-OCP010002
rubix:239A9506
brand logo
brand logo
Technical specifications
Width900 mm
ColourBlack
Length1500 mm

Product details : SPARTEX OCP010002 SUPER COMFORT ANTI FATIGUE MATTING 0.9M X 1.5M BLACK


A thicker, single layer foam anti-fatigue mat for maximum levels of comfort. Insulates against cold concrete floors. Best suited to dry environments. Ideal for light or moderate industrial use. Checkerplate surface provides attractive appearance. Available in mats and rolls. Fire tested to BS EN 13501-1.
SPARTEX-OCP010002 Spartex Super Comfort Anti Fatigue Matting 0.9m x 1.5m Black

Strengths

Thicker foam anti-fatigue mat for dry workplaces

Technical specifications


Attributes
Width900 mm
ColourBlack
Length1500 mm
Show UNSPSC/ECL@SS
£ 133.72 excl. VAT
/ Each
£ 160.46 incl. VAT
  • Usually arrives within 14 working days