Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
COBA OR010001 ORTHOMAT REGEN100 CHARCOAL 0.6MX0.9M
COBA OR010001 ORTHOMAT REGEN100 CHARCOAL 0.6MX0.9M
COBA OR010001 ORTHOMAT REGEN100 CHARCOAL 0.6MX0.9M
References
coba europe:
OR010001
rubix:
264A0917
ean:
5013745016033
Technical specifications
Thickness
8
mm
Width
600
mm
Colour
Anthracite
See all Specifications
Product details
Technical specifications
Product details : COBA OR010001 ORTHOMAT REGEN100 CHARCOAL 0.6MX0.9M
Technical specifications
Attributes
Thickness
8
mm
Width
600
mm
Colour
Anthracite
Length
900
mm
Material
PVC
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.84
excl. VAT
/
Each
£
28.61
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX ESDR060001C ESD RUBBER MATTING 0.6M X 2MMX LINEAR MTR GREY
SPARTEX CS010001 SCRAPESAFE MAT 0.85M X 0.75M BLACK
3M TAC60115 NOMAD ULTRA CLEANMATTING 4300 TRANS 600MMX1.15M PK6
SPARTEX SP070001 SAFETY WALKWAY MATTING 1.0M X 10M X 2MM YELLOW
SPARTEX DTB010001 DIAMOND GRIP ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
SPARTEX SM010042 ELECTRICAL INSULATION MATTING 1.2M X 2M X 9MM BLACK
COBA COBAMAT HEAVY IND MAT 1.2 X 5M BLUE
SPARTEX DS021210 DECKTREAD MATTING 1.2M X 10M BLUE
SPARTEX AF010002 COMFORT ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
SPARTEX OU010003C MULTI ZONE ANTI FATIGUE MATTING 0.9M X LINEAR MTR BL
SPARTEX SS010002M SAFETYSTEP EDGES 75MM X 1M BLACK
SPARTEX FF010002 DUAL LAYER ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
SPARTEX SM010052 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 2M X 3
SPARTEX RR010030 FINE FLUTED MATTING 0.9M X 10M X 6MM BLACK
SPARTEX DS020610 DECKTREAD MATTING 0.59M X 10M BLUE