Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
BOSCH SDS-PLUS CHISEL 40MM MP2608690101
BOSCH SDS-PLUS CHISEL 40MM MP2608690101
Spade chisel SDS-plus
References
bosch:
2608690101
rubix:
4532027
ean:
3165140425940
Technical specifications
Length
250
mm
Width
40
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH SDS-PLUS CHISEL 40MM MP2608690101
Spade chisel SDS-plus 250 x 40 mm; Spade chisels, self-sharpening, Long Life with 30% higher material removal rate
Technical specifications
Attributes
Length
250
mm
Width
40
mm
Weight
316
g
Handle
sds-plus
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.41
excl. VAT
/
Each
£
29.29
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
IRWIN MARPLES M373 CHISEL 1 1/2 INCH
MILWAUKEE 4932479895 1 BEVELED EDGE CHISEL
ROEBUCK 652529 CHISEL FOR DRILLING HAMMER LENGTH MM 280
ROEBUCK FLAT COLD CHISEL 200MM X 24 MM
GEDORE 95-125 CHISEL
STANLEY 4-18-331 FATMAX FLOOR CHISEL 3 X 11
MAKITA D-08707 COLD CHISEL 19X280 (17MM HEX S
FACOM 259SLS EXTRA THIN CHISEL 26 X 235MM - SAFETY LOCK SYSTEM
ROEBUCK FLOORBOARD CHISEL 2 1/4
BOSCH 1618661000 1.618.661.000 SPADE CHISEL - 400MM ON 28MM HEX SHANK
BAHCO 3740-100 FLAT CHISEL
ROEBUCK CHISEL LENGTH 300MM 733695
BAHCO 3745-150 CAPE CHISEL
MILWAUKEE 4932479896 1 1/4 BEVELED EDGE CHISEL
ROEBUCK SLITTING CHISELS WITH OFFSET TIP 240MM