Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
ROEBUCK 866794 CHISEL FOR HAMMER DRILL LENGTH MM 200
ROEBUCK 866794 CHISEL FOR HAMMER DRILL LENGTH MM 200
Chisel for hammer drill
References
roebuck:
866794
rubix:
217A4038
ean:
3660338208713
Technical specifications
Length
200
mm
Width
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 866794 CHISEL FOR HAMMER DRILL LENGTH MM 200
Chisel for hammer drill
Technical specifications
Attributes
Length
200
mm
Width
40
mm
Model
sds plus
Handle
without
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.40
excl. VAT
/
Each
£
18.48
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
MILWAUKEE 4932479892 1/4 BEVELED EDGE CHISEL
GEDORE 95-250 COLD CHISEL
FACOM CHISEL 263.20
BAHCO 3740-125 FLAT CHISEL 15MM OVAL SHANK
STAHLWILLE 70020005 COLD CHISEL
BRITOOL EXPERT CONSTANT PROFILE FLAT CHISEL 21MM E150702
ARMEG EBSBSCHM CHISEL 78MM
BAHCO 3740-150 FLAT CHISEL 18MM OVAL SHANK
ARMEG G230B4BC BRICK REMOVING CHISEL
IRWIN RECORD M373 CHISEL 1 INCH
BOSCH 50X350MM SDSMAXFLATC 2608690097
DEWALT SDS-MAX WIDE CHISEL 300 X 80MM DT6825-QZ
ROEBUCK SLITTING CHISELS WITH OFFSET TIP 240MM
FACOM 262A.25 29 X 260 RIBBED CHISEL 262A-25
MILWAUKEE 4932479893 1/2 BEVELED EDGE CHISEL