References
Roebuck:4968886
Rubix:010331

Documents
Product details : ROEBUCK 150X13CC COLD CHISEL 1/2 X6 13MM X 150MM
Cold chisel Cast-iron chisel
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Width | 13 mm |
| Handle | cast iron |
Show UNSPSC/ECL@SS
£ 10.68 excl. VAT
/ Each
£ 12.82 incl. VAT
- In stock: Next day delivery
