GEDORE 104HS SPLITTING CHISEL WITH HAND GUARD
Slot or splitting chisel 104 HS
See technical informationReferences
Gedore:104 HS
Rubix:2008068
Manufacturer :8723930
EAN:4010883872393

Product details : GEDORE 104HS SPLITTING CHISEL WITH HAND GUARD
Air hardened chrome-molybdenum-vanadium-steel 45CrMoV7. Forged design. Evenly tempered and annealed throughout the entire length. Striking heads induction annealed. Work surfaces blank polished and lacquered. 104 HS with protective hand guard 108 UNI. 104 P with plastic grip.
Technical specifications
Attributes
| Logistic Weight | 400 g |
|---|---|
| Length | 240 mm |
| Width | 26 mm |
| Handle | chromium-molybdenum-vanadium steel |
Show UNSPSC/ECL@SS
£ 19.70 excl. VAT
/ Each
£ 23.64 incl. VAT
- Delivery usually within ( 8 ) days
