FACOM 262A.15 21 X 150 RIBBED CHISEL 262A-15
262A - Ribbed chisels, round head
See technical informationReferences
Facom:262A.15
Rubix:1233224
EAN:3148516623713



Product details : FACOM 262A.15 21 X 150 RIBBED CHISEL 262A-15
262A - Ribbed chisels, round head.
- Cutting edge hardness: 57 to 59 HRc.
- Cutting edge angle: 60°
Presentation: zinc-plated finish.
- Cutting edge hardness: 57 to 59 HRc.
- Cutting edge angle: 60°
Presentation: zinc-plated finish.
Strengths
Forged chisels with rounded edges for a better grip.
-Cylindrical head for safer impact.
-Cylindrical head for safer impact.
Technical specifications
Attributes
| Logistic Weight | 179 g |
|---|---|
| Packaged dimensions (D x W x H) | 150x22x16 mm |
| Package weight | 187 g |
| Length | 150 mm |
| Width | 150 mm |
| Weight | 170 g |
| Handle | without |
Show UNSPSC/ECL@SS
£ 17.23 excl. VAT
/ Each
£ 20.68 incl. VAT
- Delivery usually within ( 14 ) days
