TEGERA 117 LEATHER GLOVE 11 2XL


Leather glove TEGERA 117

References
tegera:117-11
rubix:228A5946
ean:7392626010659
brand logo
brand logo
brand logo
Technical specifications
Size11
CoatingWithout
Cold protection (EN 511)01X
See all Specifications

Product details : TEGERA 117 LEATHER GLOVE 11 2XL


TEGERA® 117, Leather glove, winter-lined, 0,6-0,8 mm full grain goatskin of top quality, polyester, fleece, Cat. II, reinforced index finger, reinforced fingers and thumb, for precision work
brand logo

Technical specifications


Attributes
Size11
CoatingWithout
Cold protection (EN 511)01X
Main materialPolyester
ColourGrey
Secondary colourWhite
MaterialPolyester/full grain leather/nylon/natural latex
Show UNSPSC/ECL@SS
£ 14.13 excl. VAT
/ Each
£ 16.96 incl. VAT
  • Usually arrives within 14 working days