Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
CUTLINE COLLET ER20 9.0 MM 868476
CUTLINE COLLET ER20 9.0 MM 868476
Collet er20 class 2
References
giss cutline:
868476
rubix:
868476
ean:
3660338222757
Technical specifications
Diameter
9
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COLLET ER20 9.0 MM 868476
Technical specifications
Attributes
Diameter
9
mm
Pincer/pliers
ER20
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.44
excl. VAT
/
Each
£
13.73
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
CUTLINE 868738 COLLETS ER40 WITH SQUARE LOCKING DRIVE FOR TAPPING 16X1
SANDVIK 393.15-2005 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966293
SANDVIK A393.14-32-7/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7559470
3931420030-SVIK COLLET DIN 6499
CUTLINE COLLET CLASS 2 ER32 4.0 MM 868501
3931420040-SVIK COLLET DIN 6499
SANDVIK 393.14-20D080X063 SLEEVE & CHUCK 5760412
OMEGAPROD OM32061 ER11-035 ULTRA PRECISION COLLET
SANDVIK A393.14-20-1/4 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5722930
SANDVIK A393.14-20-3/8 ER COLLET FOR TAP SHANK 5722933
OMEGAPROD OM32977 ER40 TAPPING COLLET 6 DIA 4.9 SQUARE
ROEBUCK 023991 EMERGENCY COLLET NYL
OMEGAPROD OM32310 ER32-08 ULTRA PRECISION COLLET
SANDVIK 393.15-16 08 5966289
OMEGAPROD OM32348 ER40-24 STANDARD COLLET COLLET ER40 472E 24-23MM