PFERD 62015420 PSF DUODISC STEELOX COMBI WHEEL 150X3.5X22.23 MM
Combination disc E 150-3,5 A46 P Psf-In. Duo
See technical informationReferences
Pferd Tools:E 150-3,5 PSF DUO STEELOX
Rubix:228A7515
Manufacturer :62015420
EAN:4007220952740

Product details : PFERD 62015420 PSF DUODISC STEELOX COMBI WHEEL 150X3.5X22.23 MM
Combination wheel for steel and stainless steel (INOX) with high cutting performance and long tool life.
•Safe, standard-compliant solution for cutting and face grinding with just one tool •Time savings due to fewer wheel changes.
•Universally suitable for steel and stainless steel (INOX).
•Width of 1.
9 mm is also ideal for cordless angle grinders
•Safe, standard-compliant solution for cutting and face grinding with just one tool •Time savings due to fewer wheel changes.
•Universally suitable for steel and stainless steel (INOX).
•Width of 1.
9 mm is also ideal for cordless angle grinders
Combination disc E 150-3,5 A46 P Psf-In. Duo
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Thickness | 3.5 mm |
| Type of abrasive | aluminium oxide |
| Application | grouting;deburring;surface grinding;surface work;weld dressing;work on fillet welds;cutting |
| Shape | depressed-centre type e |
| Model | e 150-3,5 psf duo steelox |
| Series | universal line psf |
| Bore Size | 22.23 |
| Grain | 100 |
| Mounting typ | type 27 (t27) |
Show UNSPSC/ECL@SS
£ 4.07 excl. VAT
/ Each
£ 4.88 incl. VAT
- Usually arrives within 14 working days
