FLEXOVIT 66252920417 MERCHANSISE GRINDING DISC 115X6.5X22.23MM
Flexovit Merchandise
See technical informationSee documentsReferences
Flexovit:66252920417
Rubix:45020647
EAN:8711479388804

Documents
Product details : FLEXOVIT 66252920417 MERCHANSISE GRINDING DISC 115X6.5X22.23MM
Thin cut-off wheels for precise cutting of steel and stainless steel. The Merchandise Steel-Inox is fast, comfortable and has a good tool life. The discs are iron-, sulphur- and chlorine-free.
Strengths
Very fast cutting of steel and stainless steel Good tool life Suitable for use on angle grinders
Applications
Cutting
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Thickness | 6.5 mm |
| Type of abrasive | aluminium oxide |
| Application | grinding / stock removal (steel and stainless steel) |
| Shape | type 27 (depressed centre grinding wheel / bf27) |
| Model | a 24 s-bf27 pro |
| Series | merchandising pro |
| Bore Size | 22.23 |
| Grain | 24 |
| Mounting typ | depressed centre (type 27 / bf27) |
Show UNSPSC/ECL@SS
£ 2.50 excl. VAT
/ Each
£ 3.00 incl. VAT
- In stock: Next day delivery
