NORTON 66252925522 GRINDING DISC 115X6.4X22.2
Norton Vulcan Metal Inox Grinding Wheel
See technical informationSee documentsReferences
Norton:66252925522
Rubix:234A9909

Documents
Product details : NORTON 66252925522 GRINDING DISC 115X6.4X22.2
NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers. Vulcan cutting-off and grinding wheels set an industrial performance standard amongst conventional aluminum oxide, zirconium and silicon carbide grain technologies. Providing optimum performance to price ratio throughout all steel, stainless steel, cast iron and stone applications. Vulcan can be used across a range of industries including aerospace, automotive, foundry, fabrication, ship-building and construction.
Disc Grinding for angle grinder - METAL INOX - Norton VULCAN - 115x6.4x22.23mm
Strengths
Suited to low powered machines
P-Medium grade suitable for medium & hard steel types
Sharp aluminium oxide grains provide fast material removal
P-Medium grade suitable for medium & hard steel types
Sharp aluminium oxide grains provide fast material removal
Applications
Grinding
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Thickness | 6.4 mm |
| Type of abrasive | aluminium oxide |
| Application | grinding |
| Shape | round |
| Model | a 30 s-bf27 |
| Series | vulcan |
| Bore Size | 22.23 |
| Grain | 30 |
| Mounting typ | 27 depressed center |
Show UNSPSC/ECL@SS
£ 1.78 excl. VAT
/ Each
£ 2.14 incl. VAT
- Delivery usually within ( 10 ) days
