KLINGSPOR 13445 A24EX-T GRINDING DISC 180 X 8 22.23 MM PK10
A 24 Extra T Kronenflex® grinding disc
See technical informationReferences
Klingspor:13445
Rubix:417A0908
EAN:4014855162017

Product details : KLINGSPOR 13445 A24EX-T GRINDING DISC 180 X 8 22.23 MM PK10
A 24 EX-T grinding disc, 180 x 8 x 22.23 mm depressed centre
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Thickness | 8 mm |
| Type of abrasive | aluminium oxide |
| Application | metals |
| Shape | dpc |
| Model | a 24 extra t |
| Max speed | 8500 rpm |
| Series | kronenflex grinding discs |
| Bore Size | 22.23 |
| Grain | 24 |
| Mounting typ | depressed centre (dpc) |
Show UNSPSC/ECL@SS
£ 49.50 excl. VAT
/ Each
£ 59.40 incl. VAT
- Delivery usually within ( 5 ) days