Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
FLEXOVIT 66252920420 MERCHANSISE GRINDING DISC 230X6.5X22.2MM PACK 10
FLEXOVIT 66252920420 MERCHANSISE GRINDING DISC 230X6.5X22.2MM PACK 10
Flexovit Grinding Wheel
References
flexovit:
66252920420
rubix:
170A0569
Technical specifications
Diameter
230
mm
Reaming diameter
22.2
mm
Thickness
6.5
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : FLEXOVIT 66252920420 MERCHANSISE GRINDING DISC 230X6.5X22.2MM PACK 10
Flexovit offers an extensive range of professional high performance wheels suitable for
cutting and grinding a wide variety of materials.
Strengths
• Ultra long life
• Fast stock removal
• Comfortable and easy to use
• Free from Iron, Sulphur, and Chlorine
Applications
For steel inox
Technical specifications
Attributes
Diameter
230
mm
Reaming diameter
22.2
mm
Thickness
6.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.66
excl. VAT
/
Each
£
54.79
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
NORTON 66252918822 XTREME GRINDING DISC 115x7.0x22.23MM T27 PACK 10
NORTON 66252918825 XTREME GRINDING DISC 230x7.0x22.23MM T27 PACK 10
PFERD 62010630 PSF DUODISC STEELOX COMBI WHEEL 100 X 1.9 X 16MM
FLEXOVIT 66252829205 DPC GRINDING DISC 115 X 7 22.23 MM
3M 51746 SILVER DEPRESSED CENTRE GRINDING WHEEL T27 100MMX7MMX16MM
Norton 66253371362 NQ24P-125x7.0x22.23-T27 GrindingDiscsNOR-Quan3Pk10
NORTON 66253371176 GRINDING WHEEL ANGLE GRINDER FOUNDRY X-CAST IRON
KLINGSPOR 262937 A60 EX CUTTING-OFF WHEEL 125 X 1 X 22,33MM
NORTON 66252925529 VULCAN INOX GRINDING DISC 230X6.4X22.23MM PACK 10
PFERD 62011640 GRINDING WHEEL E 115-7 PSF STEELOX
NORTON 66252837264 A24Q-125X6.4X22.23-T27 NOR-STARLINE
3M 98647 CUBITRON 3 GRINDING WHEEL 36+ T27 125 X7 X22.23MM
NORTON 66252846608 115X3X22.23MM NQ 30S LCG GRINDING DISC PK10
A 24 R SUPRA GRINDING DISC 115 X 6 X 22,23
KLINGSPOR 13746 A24 R SUPRA GRINDING DISC 115 X 4 X 22,23