References
Knipex:03 05 180 SB
Rubix:388A3171
EAN:4003773010654

Product details : KNIPEX 0305180SB COMBINATION PLIERS 180MM
03 05 180 Combination Pliers
With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC.
Cutting capacities medium hard wire (diameter): Ø 3.4 mm Cutting capacities hard wire (diameter): Ø 2.2 mm Cutting capacity copper cable, multiple-stranded: Ø 12.0 mm Cutting capacity copper cable, multiple-stranded: 16.0 mm²
With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC.
With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction hardened, cutting edge hardness approx. 60 HRC. Special tool steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 240x84x91 mm |
|---|---|
| Weight | 276 g |
| Length | 240 mm |
| Cutting capacity | 3.4 mm |
Show UNSPSC/ECL@SS
£ 25.80 excl. VAT
/ Each
£ 30.96 incl. VAT
- Delivery usually within ( 14 ) days





