KNIPEX 0305200 COMBINATION PLIERS 200MM


Combination Pliers

References
knipex:03 05 200
rubix:388A3172
ean:4003773041146
brand logo
brand logo
Technical specifications
Weight324 g
Length205 mm
See all Specifications

Product details : KNIPEX 0305200 COMBINATION PLIERS 200MM


03 05 180 Combination Pliers
With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC.
  • Cutting capacities medium hard wire (diameter): Ø 3.4 mm
  • Cutting capacities hard wire (diameter): Ø 2.2 mm
  • Cutting capacity copper cable, multiple-stranded: Ø 12.0 mm
  • Cutting capacity copper cable, multiple-stranded: 16.0 mm²
  • With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction hardened, cutting edge hardness approx. 60 HRC. Special tool steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)320x120x21 mm
    Weight324 g
    Length205 mm
    Cutting capacity3.8 mm
    Show UNSPSC/ECL@SS
    £ 27.40 excl. VAT
    / Each
    £ 32.88 incl. VAT
    • Usually arrives within 14 working days