References
Knipex:01 06 190
Rubix:80058357
EAN:4003773040415

Documents
Product details : KNIPEX 0106190 COMBINATION PLIERS 190MM
01 06 190 Combination Pliers
for heavy duty use due to wear-resistant gripper jaws. With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft, hard and piano wire. Long cutting edges for thicker cables. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Particularly wear resistant gripping jaws; hardness of the gripping jaws approx. 53 HRC.
Cutting capacities hard wire (diameter): Ø 2.5 mm Cutting capacities piano wire (diameter): Ø 2.0 mm Cutting capacity copper cable, multiple-stranded: Ø 13.0 mm Cutting capacity copper cable, multiple-stranded: 25.0 mm² VDE tested: yes
for heavy duty use due to wear-resistant gripper jaws. With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft, hard and piano wire. Long cutting edges for thicker cables. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Particularly wear resistant gripping jaws; hardness of the gripping jaws approx. 53 HRC.
For heavy duty. With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft, hard and piano wire. Long cutting edges for thicker cables. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Particularly wear resistant gripping jaws. Hardness of the gripping jaws approx. 53 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x38x22 mm |
|---|---|
| Weight | 320 g |
| Length | 190 mm |
| Cutting capacity | 13 mm |
Show UNSPSC/ECL@SS
£ 41.31 excl. VAT
/ Each
£ 49.57 incl. VAT
- Delivery usually within ( 14 ) days