KNIPEX 0202180 COMBINATION PLIERS 180MM
High Leverage Combination Pliers
See technical informationSee documentsReferences
Knipex:02 02 180
Rubix:010100
EAN:4003773034896

Documents
Product details : KNIPEX 0202180 COMBINATION PLIERS 180MM
02 02 225 SB High Leverage Combination Pliers
35% less effort required than with conventional combination pliers. with cutting edges (hardness approx. 63 HRC) for heavy duty. Easier work due to optimised leverage. Easier cutting, powerful gripping, bending and pulling. Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. Precise, minimal light gap between the gripping jaws to ensure optimal function of the cutting edges. Cutting edges additionally induction-hardened, cutting edge hardness approx. 63 HRC. self-service card/blister.
Cutting capacities hard wire (diameter): Ø 3.0 mm Cutting capacities piano wire (diameter): Ø 2.5 mm Cutting capacity copper cable, multiple-stranded: Ø 14.0 mm Cutting capacity copper cable, multiple-stranded: 25.0 mm²
35% less effort required than with conventional combination pliers. with cutting edges (hardness approx. 63 HRC) for heavy duty. Easier work due to optimised leverage. Easier cutting, powerful gripping, bending and pulling. Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. Precise, minimal light gap between the gripping jaws to ensure optimal function of the cutting edges. Cutting edges additionally induction-hardened, cutting edge hardness approx. 63 HRC. self-service card/blister.
35 % less effort required than with conventional combination pliers. With cutting edges (hardness approx. 63 HRC) for heavy duty. Easier work due to optimised leverage. Easier cutting, powerful gripping, bending and pulling. Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. cutter head: special high-grade tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 290x47x22 mm |
|---|---|
| Weight | 240 g |
| Length | 180 mm |
| Cutting capacity | 11.5 mm |
Show UNSPSC/ECL@SS
£ 23.43 excl. VAT
/ Each
£ 28.12 incl. VAT
- In stock: Next day delivery




