KNIPEX 0306160 COMBINATION PLIERS 160MM

Combination Pliers

See technical informationSee documents

References

Knipex:03 06 160
Rubix:010214
EAN:4003773021902
brand logo

Technical specifications

Weight228 g
Length160 mm
See all Specifications

Documents

Product details : KNIPEX 0306160 COMBINATION PLIERS 160MM


03 06 200 Combination Pliers
With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC.
  • Cutting capacities medium hard wire (diameter): Ø 3.8 mm
  • Cutting capacities hard wire (diameter): Ø 2.5 mm
  • Cutting capacity copper cable, multiple-stranded: Ø 13.0 mm
  • Cutting capacity copper cable, multiple-stranded: 16.0 mm²
  • VDE tested: yes  
  • With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction hardened, cutting edge hardness approx. 60 HRC. Special tool steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)165x54x19 mm
    Weight228 g
    Length160 mm
    Cutting capacity10 mm
    £ 25.89 excl. VAT
    / Each
    £ 31.07 incl. VAT
    • In stock: Next day delivery