References
Facom:187A.18G
Rubix:217A4405
EAN:3662424087134

Product details : FACOM 187A.18G COMBINATION PLIERS 180MM
Flat and oval serrated grips combined with high cutting performance.
Slicing edges for clean cutting of all wire types: soft wire, modern materials and piano wire in the following dimensions:
187A.16G : 1.8mm 215 kg/mm²
187A.18G : 2.0mm 210 kg/mm²
187A.20G: 2.2mm 205 kg/mm²
Geometry significantly reduces cutting force thanks to offset axis and special cutting edge profile.
Super-strong carbon steel alloy, induction-hardened cutting edges.
Ergonomic PVC handles, non-slip, easy access, chemical-resistant
Printing: Varnished, corrosion-resistant
Slicing edges for clean cutting of all wire types: soft wire, modern materials and piano wire in the following dimensions:
187A.16G : 1.8mm 215 kg/mm²
187A.18G : 2.0mm 210 kg/mm²
187A.20G: 2.2mm 205 kg/mm²
Geometry significantly reduces cutting force thanks to offset axis and special cutting edge profile.
Super-strong carbon steel alloy, induction-hardened cutting edges.
Ergonomic PVC handles, non-slip, easy access, chemical-resistant
Printing: Varnished, corrosion-resistant
Technical specifications
Attributes
| Weight | 225 g |
|---|---|
| Length | 185 mm |
| Length of noses | 36 mm |
| Cutting capacity | 2 mm |
Show UNSPSC/ECL@SS
£ 26.26 excl. VAT
/ Each
£ 31.51 incl. VAT
- Delivery usually within ( 14 ) days
