References
Bahco:2678 G-180
Rubix:132A6795
EAN:7314150116164

Product details : BAHCO 2678 G-180 COMB PLIER
Strengths
•Suitable for cutting Fe+ and piano wire
Two-component handles for maximum grip comfort
Polished and oiled surfaces
Anti-corrosion treated
Two-component handles for maximum grip comfort
Polished and oiled surfaces
Anti-corrosion treated
Technical specifications
Attributes
| Logistic Weight | 284 g |
|---|---|
| Weight | 2.25 g |
| Length | 180 mm |
| Length of noses | 38 mm |
| Cutting capacity | 1.4 mm |
Show UNSPSC/ECL@SS
£ 18.45 excl. VAT
/ Each
£ 22.14 incl. VAT
- Delivery usually within ( 14 ) days
