References
Gedore:VDE 8250-200 H
Rubix:133A2876
Manufacturer :1550969
EAN:4010886816073

Product details : GEDORE 200MMHDCOMBIPLIERS VDE 8250-200 H
VDE Heavy duty combination pliers with VDE insulating sleeves 200 mm For heavy continuous use Good lever action for easy cutting Induction-hardened precision cutting edges, hardness 62 - 64 HRC For flat and round material To cut all wire types including piano wire, 1.6 mm GEDORE special hardened and tempered steel, chrome-plated Handles with VDE insulating sleeves up to 1000 V, acc. to EN 60900/IEC 60900
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Length of noses | 39.5 mm |
| Cutting capacity | 13 mm |
Show UNSPSC/ECL@SS
£ 30.04 excl. VAT
/ Each
£ 36.05 incl. VAT
- Delivery usually within ( 22 ) days
