KNIPEX 0306180SB COMBINATION PLIERS 180MM

Combination Pliers

See technical information

References

Knipex:03 06 180 SB
Rubix:388A3175
EAN:4003773010661
brand logo

Technical specifications

Weight286 g
Length240 mm
See all Specifications

Product details : KNIPEX 0306180SB COMBINATION PLIERS 180MM


03 06 200 Combination Pliers
With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC.
  • Cutting capacities medium hard wire (diameter): Ø 3.8 mm
  • Cutting capacities hard wire (diameter): Ø 2.5 mm
  • Cutting capacity copper cable, multiple-stranded: Ø 13.0 mm
  • Cutting capacity copper cable, multiple-stranded: 16.0 mm²
  • VDE tested: yes  
  • With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction hardened, cutting edge hardness approx. 60 HRC. Special tool steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)343x110x19 mm
    Weight286 g
    Length240 mm
    £ 29.87 excl. VAT
    / Each
    £ 35.84 incl. VAT
    • Delivery usually within ( 14 ) days