KNIPEX 0306200SB COMBINATION PLIERS 200MM

Combination Pliers

See technical information

References

Knipex:03 06 200 SB
Rubix:388A3178
EAN:4003773012238
brand logo

Technical specifications

Weight348 g
Length255 mm
See all Specifications

Product details : KNIPEX 0306200SB COMBINATION PLIERS 200MM


03 06 200 Combination Pliers
With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC.
  • Cutting capacities medium hard wire (diameter): Ø 3.8 mm
  • Cutting capacities hard wire (diameter): Ø 2.5 mm
  • Cutting capacity copper cable, multiple-stranded: Ø 13.0 mm
  • Cutting capacity copper cable, multiple-stranded: 16.0 mm²
  • VDE tested: yes  
  • With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction hardened, cutting edge hardness approx. 60 HRC. Special tool steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)340x113x91 mm
    Weight348 g
    Length255 mm
    £ 33.07 excl. VAT
    / Each
    £ 39.68 incl. VAT
    • Delivery usually within ( 14 ) days