BAHCO 6M/SH8 OPEN END SPANNERS 6-7 TO 20-22
Double open-end wrench set, 8-piece, plastic holder
See technical informationReferences
Bahco:6M/SH8
Rubix:401A4701
EAN:7314150201365

Product details : BAHCO 6M/SH8 OPEN END SPANNERS 6-7 TO 20-22
Open end angle 15° with a slimmer head for more accessibility
Comfortable to use thanks to the patented U-shaped design
Large and one-directional size marking for easy identification
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Less wear on fastener with the large contact surface area of the jaw
Optimised legibility and identification with high-clarity imprint
Standards: ISO 691, ISO 1085, ISO 10102 and ISO 3318
Available in plastic holder
Comfortable to use thanks to the patented U-shaped design
Large and one-directional size marking for easy identification
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Less wear on fastener with the large contact surface area of the jaw
Optimised legibility and identification with high-clarity imprint
Standards: ISO 691, ISO 1085, ISO 10102 and ISO 3318
Available in plastic holder
Double open-end wrench set, 8-piece, plastic holder
Strengths
Metric Double Open End Wrench Set - 8 Pcs/Plastic Holder
Technical specifications
Attributes
| Logistic Weight | 930 g |
|---|---|
| Number of elements | 8 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 68.50 excl. VAT
/ Each
£ 82.20 incl. VAT
- Delivery usually within ( 14 ) days
