References
Facom:55A.JN6T
Rubix:1235071
EAN:3148516983497

Product details : FACOM BX, RLLANDPNL SET 55A.JN6T
55A - Metric offset polygon wrench sets
- Presentation: kit, box or on panel.
- Presentation: kit, box or on panel.
Technical specifications
Attributes
| Logistic Weight | 1037 g |
|---|---|
| Packaged dimensions (D x W x H) | 360x140x65 mm |
| Package weight | 1037 g |
| Number of elements | 6 |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 74.97 excl. VAT
/ Each
£ 89.96 incl. VAT
- Delivery usually within ( 14 ) days
