Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ADJ PIN FACE SPANNER 14-100 6MM PIN
ADJ PIN FACE SPANNER 14-100 6MM PIN
Adjustable Pin Face Spanner
References
wixroyd:
94000.W0102
rubix:
225305
Technical specifications
Length
215
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ADJ PIN FACE SPANNER 14-100 6MM PIN
Material: Special steel, brown finish tempered. X is preffered size. * Pin size is equal to stated size - 0.1mm, tolerance h12
Technical specifications
Attributes
Length
215
mm
Weight
300
g
Finishing
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.77
excl. VAT
/
Each
£
52.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 2Z-1.1/16-1.1/4 RING WRENCH
FACOM 467.18SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 18MM
FAG LOCKNUT-SOCKET-KM7 KM7 SOCKET WRENCH LOCKNUT.SOCKET.KM7
ROEBUCK FLEX HEAD RATCHET COMBINATION SPANNER 24MM
BAHCO 1RM-10 RATCHET COMBI SPANNER
FACOM ANG.SOCK.WREN 75.25
ROEBUCK 880483 OFF-SET COMBINATION WRENCH 21MM
SKF HOOK SPANNER 120-130MM HN18-20
FACOM 113AS.8CPB ADJUSTABLE WRENCH 8IN METAL
FACOM 55A.3/4X13/16 55A OFFSET RING SPANNER 3/4 X 13/16 INCH A/F
STAHLWILLE 1.1/16 AF COMBI SPANNER 13S
BAHCO 1952M-20 COMBINATION WRENCH
GEDORE FRICTIONRATCHET 60MM 31 KR 30-60
BAHCO 11M-9 LONG COMBINATION WRENCH 9MM
GEDORE RINGSLOGSPANNER110MM 306 110