BAHCO SBS20-11 11MM FLAT COMBINATION WRENCH MATTE FINISH 135MM


Ring - open-end spanners VANADIUM-EXTRA SBS20

References
bahco:SBS20-11
rubix:120A8244
ean:7314153009159
brand logo
brand logo
Technical specifications
Opening11
Length135 mm
See all Specifications

Product details : BAHCO SBS20-11 11MM FLAT COMBINATION WRENCH MATTE FINISH 135MM


Ring - open-end spanners, metric and inch. Standards: DIN 3113 / ISO 3318 / ISO 7738. Execution: matte. Material: VANADIUM-EXTRA. Position of the jaw 15, ring side 15 is curved, with equal sizes, short type. Dynamic-Drive Profile. Each packed on an informative plastic card.

Technical specifications


Attributes
Logistic Weight50 g
Opening11
Length135 mm
FinishingMat
TypeCombination Wrench
Show UNSPSC/ECL@SS
£ 6.27 excl. VAT
/ Each
£ 7.52 incl. VAT
  • In stock: Next day delivery