References
Gedore:894 55
Rubix:9881824
Manufacturer :6577270
EAN:4010886657720

Product details : GEDORE 894 55 SINGLE OPEN ENDED SPANNER 55MM
Design according to DIN 894, ISO 3318. jaw angle = 15°. GEDORE vanadium steel 31CrV3. Manganese-phosphated up to 38 mm, steel gray from 41 mm. From 10 mm to 135 mm with suspension hole. * not standardized
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 1125 g |
|---|---|
| Opening | 55 |
| Length | 459 mm |
| Type | flat wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 41.23 excl. VAT
/ Each
£ 49.48 incl. VAT
- Delivery usually within ( 8 ) days
