Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK SLOGGING RING SPANNER 1.1/8 A/F
ROEBUCK SLOGGING RING SPANNER 1.1/8 A/F
Polygonal wrench for impact
References
roebuck:
3975909
rubix:
2017846
Technical specifications
Opening
1.1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SLOGGING RING SPANNER 1.1/8 A/F
High quality chrome vanadium steel.
Very high impact resistance.
Technical specifications
Attributes
Opening
1.1/8
Finishing
Chromed
Number of sides
12
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.79
excl. VAT
/
Each
£
24.95
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
GEDORE 6354720 44 6 CALIPER FACE SPANNER 6MM
ROEBUCK SLOGGING RING SPANNER 1.1/4 A/F
FACOM 55A.36X41 55A OFFSET RING SPANNER METRIC 36 X 41MM
36X41 FLAT RING SPNR 6056460
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 34MM
GEDORE 40 Z 120-130 4010886633762 40Z HOOK WRENCH 120 - 130MM
STAHLWILLE 7/16 AF SMALL DOE SPANNER ELEC
GEDORE 40 25-28 40 PIN SPANNER 25/28MM 6334020
GEDORE 2133 T 7 SOCKET WRENCH WITH 2C-T-HANDLE MM
BRITOOL EXPERT OPEN ENDED WRENCH 36 X 41MM
FACOM ANG.SOCK.WREN 76.28
BRITOOL EXPERT GEARWRENCH WRENCH 14MM
STAHLWILLE 6 X 7 MM DBL END RING SPANNER 41050607
FACOM RATCHETING COMBINATION SPANNER 7MM 467B.7
GEDORE 2 A 34 SINGLE RING SPANNER 34MM 6030150