Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
BRITOOL EXPERT 12 PIECE RATCHET COM/WRENCH MODUL TRAY
BRITOOL EXPERT 12 PIECE RATCHET COM/WRENCH MODUL TRAY
Module of 12 combination ratchet wrenches
References
expert:
E194938
rubix:
2014519
ean:
3258951949382
Technical specifications
Number of elements
12
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 12 PIECE RATCHET COM/WRENCH MODUL TRAY
- Thermoformed tray
- Designed for inserting into roller cabinet drawers.
- Empty tray: E195064.
Characteristics:
EAN: 3258951949382
Pack: 1
Contents: 8 - 9 - 10 - 11 - 12 - 13 - 14 - 16 - 17 - 19 mm.
Presentation: Full Polish
Qty: 12
Qty: 12
[g]: 1592
Technical specifications
Attributes
Number of elements
12
Weight
1592
g
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
184.57
excl. VAT
/
Each
£
221.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 6MV/8T SAFETY OPEN END WRENCH SET
MILWAUKEE 4932478558 MAXBITE FLEX HEAD SPANNER 15PC SET
BAHCO 2M/S8 RING WRENCH SET
FACOM 467F.JPU8 8PC RATCHETING FLEX COMBI SPANNERS
BRITOOL EXPERT DOUBLE-OPEN END WRENCH METRIC SET 8 PIECE
ROEBUCK MEGAGEAR RATCHET COMBI SPANNER SET 10-19MM 10 PIECE MGSCSET10
BAHCO 1320RM-10-11 RATCHET WRENCH DOUBLE FLAT
BAHCO 111M/SH12 SET WITH HOLDER FROM 8 TO 19
ROEBUCK 10 PIECE METRIC DOUBLE ENDED WRENCH SET 6 X 6 -7-19MM 865445
STAHLWILLE 96400801 9 PIECE SPANNER SET
BAHCO 1952Z/11T COMBINATION WRENCH SET
FACOM 65.JU6T IMPERIAL RATCHET SPANNER SET 1/4 -6
BAHCO S108 SOCKET SET 1/4IN & 1/2IN 108PCE
BAHCO K7806M/S4 POWER SOCKET SET 1/2 4 PCS
FACOM 64.JE6T 6PC L/PROF MM R/RING WRNCH SET