Combined Needle Roller / Angular Contact Ball Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 68 mm |
Width | 34 mm |
Logistics dimensions (L x W x H) | 34x68x68 mm |
---|---|
Logistic Weight | 395 g |
Inner diameter | 45 mm |
Outer diameter | 68 mm |
Width | 34 mm |
Bearing Clearance | cn |
Series | nkib |
Material | bearing steel |
Limit speed | 8500 rpm |
Sealing | open |
Usually arrives within 14 working days