Needle roller/angular contact ball bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 80 mm |
Width | 34 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 80 mm |
Width | 34 mm |
Bearing Clearance | CN |
Series | NKIA..-XL |
Limit speed | 7300 rpm |
Basic static load, axial - C0a | 29500 N |
Basic dynamic load, axial - Ca | 12100 N |
Sealing | Open |
Usually arrives within 14 working days