Axial angular contact ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 15 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 15 mm |
Series | BSB..-2Z-SU-XL |
Basic static load, axial - C0a | 64000 N |
Basic dynamic load, axial - Ca | 32000 N |
Sealing | Two metal shields |
Usually arrives within 14 working days